Beli feeler gauge mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    Mitutoyo Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  2. PRECISION BRAND Feeler Gauge Set (Pengukur Celah)
    Mulai

    Rp619.900

    PRECISION BRAND Feeler Gauge Set (Pengukur Celah)
    Deskripsi:
    Steel feeler gauge sets are used to measure gap widths by inserting the gauge into a gap. They can also be used as high-precision, durable shims. They are commonly used by engineers, machinists, and in light and heavy production, automotive, and woodworking applications.
    atribut:
    • UNSPSC: 41111617
    • Application: Used in Manufacturing and Maintenance Operations, Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required
    • Blade Width (inch): 1/2
    • Included Certification: Certificate of Conformance
    • Locking Device: No
    • Markings: Inch with Metric Equivalent
  3. Dia Feeler Gauge (Alat ukur ketebalan)
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

  4. PROTO Feeler Gauge (Pengukur Celah)
    Mulai

    Rp1.099.900

    PROTO Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan celah dalam bentuk lembaran tipis berbagai ukuran. Diperlukan untuk penyetelan presisi pada mesin, otomotif, dan perakitan alat teknik.
    atribut:
    • Length (inch): 12
  5. Mitutoyo Extension Base Depth Gauge
    Mulai

    Rp589.900

  6. Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp149.900

    Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Deskripsi:
    Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.
    atribut:
    • Material: Stainless Steel
    • Dimensions (mm): 77x77x33
    • Leaf Width (mm): 12.7
  7. Kennedy Metric Feeler Gauge (Pengukur Celah)
    Mulai

    Rp309.900

    Kennedy Metric Feeler Gauge (Pengukur Celah)
    atribut:
    • Size (inch): 4
    • Material: Steel
    • Number of Blades: 13
    • Blade Length (mm): 100
    • Standard Met: DIN 2275
    • Measuring Range (mm) : 0.05-1.00
  8. Kennedy Metric Feeler Gauge (Pengukur Celah)
    Mulai

    Rp239.900

    Kennedy Metric Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Hardened and polished taper blades, enclosed in a steel case. Blades are clearly marked for easy identification. Metric: Manufactured to DIN 2275. Part 1 (Metric). Range: 10 Blade: .05 - .80mm. 13 and 20 Blade: .05 - 1mm.
    atribut:
    • Material: Steel
    • Blade Length (mm): 100
    • Additional Features: Blades are clearly marked for easy identification Hardened and polished taper blades
    • Product Type: Feeler Gauge
    • Product Number: 101/18
    • Number of Blade: 10
    • Part Number: KEN5180710K
  9. Kennedy Imperial Feeler Gauge (Pengukur Celah)
    Mulai

    Rp269.900

    Kennedy Imperial Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Hardened and polished taper blades, enclosed in a steel case. Blades are clearly marked for easy identification. System of measurement: Imperial / Inch Blade length 4 Inch Number of blades: 10, 18 and 26 Measuring range: 0.0015 Inch - .025 Inch Manufactured to DIN 2275.
    atribut:
    • Material: Steel
    • Additional Features: Blades are clearly marked for easy identification Hardened and polished taper blades
    • Product Type: Feeler Gauge
  10. TRUSCO Taper Gauge
    Mulai

    Rp599.900

    TRUSCO Taper Gauge
    atribut:
    • Finishing Material: S55C
    • Instrumental Error (mm): +/-0.04
    • Length (mm): 160
    • Purpose of Use: For measurements of grooves/Crevice etc.
  11. TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp219.900

    TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)
    atribut:
    • Purpose of Use: For crevice measurement.
  12. WESTWARD Long-Blade Feeler Gauge Set (Alat Ukur Ketebalan)
    Mulai

    Rp259.900

    WESTWARD Long-Blade Feeler Gauge Set (Alat Ukur Ketebalan)
    Deskripsi:
    Steel feeler gauge sets are used to measure gap widths by inserting the gauge into a gap. They can also be used as high-precision, durable shims. They are commonly used by engineers, machinists, and in light and heavy production, automotive, and woodworking applications.
    atribut:
    • Included Certification: None
    • Blade Style: Long Blade; Rounded Edge
    • Tolerance (inch): 0.0015 to 0.003: +0.0002/-0.00012; 0.004 to 0.01: +0.0003/-0.0002; 0.012 to 0.02: +0.0005/-0.0003
    • Included Blades: 0.0015inch, 0.002inch, 0.003inch, 0.004inch, 0.005inch, 0.006inch, 0.008inch, 0.01inch, 0.012inch, 0.014inch, 0.015inch, 0.02inch,
    • Locking Device: Yes
    • Number of Feeler Blades: 12
    • Thickness Range (inch): 0.0015 to 0.02
    • UNSPSC: 41111617
  13. Shinwa Rules Taper Gauge
    Rating:
    100% of 100
    (6)
    Mulai

    Rp159.900

    Shinwa Rules Taper Gauge
    atribut:
    • Material: Stainless
  14. Dia Feeler Gauge (Pengukur Celah)
    45%
    Mulai

    Rp709.900

    Dia Feeler Gauge (Pengukur Celah)
    Deskripsi:
    -Used for clearance measurement of pistons and cylinders in automobiles, electric motors, or motors.-To measure the gap of crevice.
  15. Kennedy Double Ended Engineers Scriber
    Mulai

    Rp94.900

    Kennedy Double Ended Engineers Scriber
    Deskripsi:
    Used for the marking out of fine lines on metals. Manufactured from hardened and tempered high grade steel with knurled bodies for high grip and precision ground points for accurate marking. Available with a chisel point, pocket type, machinist’s standard type, double ended, which are mainly used in conjunction with surface gauges. Double Ended Double ended, ideal for marking out in hard to get places eg. grooves. Overall length: 180mm.
    atribut:
    • Retractability: Fixed
    • Overall Length: 180mm
    • Special Features: Knurled Body
    • Type: Engineer s Double-ended Scriber
    • Tip Material: Steel
    • Part Number: KEN5184370K
  16. Shinwa Rules Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp119.900

    Shinwa Rules Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Lembar pengukur tipis beragam ukuran untuk cek celah presisi. Ideal untuk keperluan otomotif, permesinan, dan kalibrasi alat.
    atribut:
    • Material: Carbon Tool Steel (SK 6)
    • Hardness: HV 360 to 600
  17. TEKIRO Feeler Gauge (Pengukur Celah)
    Mulai

    Rp47.900

    TEKIRO Feeler Gauge (Pengukur Celah)
    Deskripsi:
    TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadium
    atribut:
    • Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
    • Length (mm): 100
    • Material: Chrome Vanadium
    • Number of Leaves: 13
    • Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
Daftar Harga feeler gauge mitutoyo Terbaru October 2026
Mitutoyo Feeler Gauge (Pengukur Celah)Rp569.900
Mitutoyo Feeler Gauge Set (Alat ukur ketebalan)Rp349.900
PRECISION BRAND Feeler Gauge Set (Pengukur Celah)Rp619.900
Dia Feeler Gauge (Alat ukur ketebalan)Rp219.900
PROTO Feeler Gauge (Pengukur Celah)Rp1.099.900
FACOM Feeler Gauge (Pengukur Celah)Rp509.900
Mitutoyo Extension Base Depth GaugeRp589.900
Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)Rp149.900
Kennedy Metric Feeler Gauge (Pengukur Celah)Rp309.900
Kennedy Metric Feeler Gauge (Pengukur Celah)Rp239.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)